Shop All Micrometers
Insize
Outside Micrometer, Ratchet
Mfr # 3206-150A
Zoro # G4443986
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Ratchet Stop
- Includes Setting Standards
- Spindle carbide
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3206-150A
- Zoro # G4443986
- Country of Origin China
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.01mm |
Range | 0 to 150mm |
Features | Ratchet Stop |
Includes | Setting Standards |
Spindle | carbide |
Anvil | Interchangeable |
Thimble | Ratchet |
Spindle Material | Steel |
Anvil Material | Carbide |
Standards | Meet DIN863-3 |
Rotating Spindle (Yes/No) | Yes |
Long Form Calibration Certificate | No |
SPC Output | No |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 0 to 150mm, Resolution 0.01mm, Long Form Calibration Certificate No, Mechanical Display Type Vernier, Anvil Material Carbide, Includes Setting Standards, Rotating Spindle (Yes/No) Yes, Spindle Material Steel, Standards Meet DIN863-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11 1/8 in Needle Nose Plier Dipped Handle (1UKK6)
- GREENLEE Replacement Blade For Cable Stripper (1903), Steel, 2PK (13544)
- AIRCAT 4 Composite Inside Cut Off Tool (ACA6275-A)
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Hobby Tool - 1/16", 12pk (30601)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- INSIZE Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001" (3220-2)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- INSIZE Wire Micrometer, Flat Anvil, Mechanical (3285-4)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-66A)
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- Insize Precision Gauges & Accessories