Shop All Micrometers
Insize
Outside Micrometer, Flat Anvil, Mechanical
Mfr # 3236-1B
Zoro # G6282503
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Operation Mechanical
- Features Graduations On Two Sides, Carbide Measuring Faces
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3236-1B
- Zoro # G6282503
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.138 in |
Anvil Size | 0.138 in |
Spindle Diameter | 0.256 in |
Jaw Depth | 0.945 in |
Dimension Type | Inch |
Description
Ambidextrous Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.001 in, Accuracy +/-0.00016 in, Long Form Calibration Certificate No, Dimension Type Inch, Jaw Depth 0.945 in, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 139038 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 7/16 in Hex Shank, 1/4 x 3-3/32 in Pilot (MA45PS)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- URREA Aviation Tin Snips Set 3Pc (30301)
- HOUGEN 2-7/16 in. X 4 in. 12,000-Series Annular Cutter (4-12278)
- INSIZE Internal Micrometer (3127-E3)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Wire Micrometer, Flat Anvil, Mechanical (3285-4)
- INSIZE Electronic Depth Micrometer, 4" L Base (3540-50E)
- MITUTOYO Micrometer, Interchangeable Anvil (340-252-30)
- Insize Precision Gauges & Accessories