Shop All Caliper Accessories
Insize
Multifunctional Point Knife Edge, 55 deg.
Mfr # 7392-T8
Zoro # G2550438
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caliper Series 1124
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3280, INSIZE 3580
- Tip Shape Knife-Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7392-T8
- Zoro # G2550438
- Country of Origin China
- Category Caliper Accessories
Details
Item | Knife Edge Points |
For Use With | Caliper Series 1124 |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3280, INSIZE 3580 |
Tip Shape | Knife-Edge |
Description
Knife Edge Points, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3280, INSIZE 3580, Tip Shape Knife-Edge, For Use With Caliper Series 1124
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, Bright (284-000270)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T40, Bit Impact Socket (D014840)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- MOORE & WRIGHT Inside Caliper 75mm/3" (513)
- STARRETT Starrett 3202-6 0-6" Dial Caliper W/White Dial (3202-6)
- MOORE & WRIGHT Feeler Gauge 4" (911)
- HHIP Dasqua 3 in. Depth Base For 6 in. Calipers (3001-1001)
- MOORE & WRIGHT Firm Joint Caliper 200mm/8" (3308)
- Insize Precision Measuring Tools