Shop All Caliper Accessories
Insize
Multifunctional Knife Edge Point, 60 deg.
Mfr # 7392-T6
Zoro # G2550392
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caliper Series 1124
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3280, INSIZE 3580
- Tip Shape Knife-Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7392-T6
- Zoro # G2550392
- Country of Origin China
- Category Caliper Accessories
Details
Item | Knife Edge Points |
For Use With | Caliper Series 1124 |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3280, INSIZE 3580 |
Tip Shape | Knife-Edge |
Description
Knife Edge Points, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3280, INSIZE 3580, Tip Shape Knife-Edge, For Use With Caliper Series 1124
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Sea, 8" x 8" 3/8"R, 5/8"D (CF040)
- RIDGID Chain Screw Pin (41040)
- PROTO Breaker Bar, 3/4" Drive Size, 20" Length (J5668)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver (Tool Only) (3404-20)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- AMPG Groove Measurement Caliper Jaws, 5 Pair (Z9505)
- IGAGING Caliper Accessory Kit (Long Reach) - 100-K400 (100-K400)
- HHIP Dasqua 3 in. Depth Base For 6 in. Calipers (3001-1001)
- MOORE & WRIGHT Engineers Square Grade B 6" (4006)
- Insize Precision Measuring Tools