Shop All Box, I-Beam, and Torpedo Levels
Insize
Mini Level, Glass, 15/16" W, 3-29/32" L
Mfr # 4908-100
Zoro # G6531679
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.0057 Degrees
- Includes Case
- Application Check or Level Surfaces
- Number of 45 Degree Vials 0
- Number of Level Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4908-100
- Zoro # G6531679
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length (In.) | 3.91 in |
Height (In.) | 0.95 in |
Width (In.) | 0.94 in |
Overall Width | 15/16 in |
Overall Height | 15/16 in |
Overall Length | 3 15/16 in |
Details
Accuracy | 0.0057 Degrees |
Includes | Case |
Application | Check or Level Surfaces |
Number of 45 Degree Vials | 0 |
Number of Level Vials | 1 |
Number of Plumb Vials | 0 |
Number of Mounting Holes | 2 |
Construction | Cast Steel |
Type | Electronic Digital |
Vial Material | Glass |
Thickness (In.) | 0.945 in |
Total Number of Vials | 1 |
Item | Mini Level |
Frame Material | Cast Steel |
Sensitivity | 0.00012 in/ft |
Description
Mini Level, Overall Height 15/16 in, Overall Length 3 15/16 in, Overall Width 15/16 in, Number of Level Vials 1, Number of Plumb Vials 0, Total Number of Vials 1, Sensitivity 0.00012 in/ft, Frame Material Cast Steel, Accuracy 0.0057 Degrees , Includes Case, Number of Mounting Holes 2, Vial Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Hook Depth Gage (1148-200E)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Impact Socket (5-3053)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82158D2B144495)
- MAKITA Guide Rail Splinter Guard Replacement St (191J53-1)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- INSIZE Insize Handly Level, 4inL (4912-100)
- INSIZE Level, Glass, 15/16" W, 10" L, Aluminum (4913-250)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- OX TOOLS Magnetic Level, 60cm/24" (OX-P024306)
- Insize Box, I-Beam, and Torpedo Levels