Shop All Bench Vises
Insize
Mini Bench Center
Mfr # 4721-75AE
Zoro # G500457066
Free Shipping & Returns
$2,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8.8 lb
- Accuracy 0.00008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4721-75AE
- Zoro # G500457066
- UPC # 6928640378683
- Country of Origin Unknown
- Category Bench Vises
Details
Capacity | 8.8 lb |
Accuracy | 0.00008 in |
Description
Mini Bench Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- VICTOR Easy Read Stainless Steel Ruler, Standard/Metric, 18".25 Long, Blue (EZ18SBL)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/16" (5334)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- INSIZE Bench Center, 23-7/32" L, 6-57/64" W (4723-300E)
- WILTON 4" Cross Slide Drill Press Vise (11694)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- WILTON JPW/JET Multi-Purpose Vise, Size: 5-1/2in., Model: 550P, Item number: (28824)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (744)
- MAHR Bench Center, C.D. 0 to 350mm (4622201)
- CROMO 4 in. Heavy Duty Swivel Bench Vise (CR3309206)
- Insize Vises & Presses