Shop All Stereo Microscopes
Insize
Microscope, Monocular, Stereo, LED
Mfr # ISM-PM40
Zoro # G6883447
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features 10X Eyepiece with Graduation, Focus Adjustment
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-PM40
- Zoro # G6883447
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 8 1/4 in |
Eyepiece Size | 10x |
Base Width | 2 1/2 in |
Details
Item | Microscope |
Eyepiece Type | Monocular |
Features | 10X Eyepiece with Graduation, Focus Adjustment |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 4.5 mm |
Optical Magnification | 40X |
Maximum Magnification Capability | 40X |
Working Distance | 18 mm |
Optical Magnification Range | 0.67X to 45X |
Eyepiece Protractor | No |
Includes | (2) AAA Batteries, Pen Light |
Product Type | Microscope |
Optical Magnification - Maximum | 40X |
Optical Magnification - Minimum | 0.67X |
Fine Adjustment Graduations | 0.0254 mm |
Objectives Included | 10x |
Weight | 1.4 lb |
Description
Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Not Applicable, Light Source LED, Optical Field of View 4.5 mm, Optical Magnification 40X, Maximum Magnification Capability 40X, Base Dimensions Not Applicable, Manufacturers Warranty Length 1 yr, Working Distance 18 mm, Eyepiece Protractor No, Features 10X Eyepiece with Graduation, Focus Adjustment, Includes (2) AAA Batteries, Pen Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- UNITED SCIENTIFIC Replacement Glass Funnel, 300Ml (FHGF300)
- DIGI-SENSE Traceable Digital Thermohygrometer w/Dew (90080-03)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- SCIENSCOPE NZ Stereo Zoom Microscope With Compact LED Light On Gliding Stand (NZ-PK5-E1)
- SCIENSCOPE NZ Stereo Zoom Binocular With Low-Profile LED On Ergo-Track Stand (NZ-PK2-R3E)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights (SM-2T)
- AMSCOPE 10X-60X Compact Multi-Lens Stereo Microscope, Angled Head, Track Stand, Top/Bottom Halogen Light (SE305R-AZ)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- AMSCOPE 3.5X-90X LED Trinocular Zoom Stereo Microscope, 18MP Digital Camera (SM-2TZ-LED-18M3)
- Insize Stereo Microscopes