Shop All Stereo Microscopes
Insize
Microscope, Monocular, Stereo, LED
Mfr # ISM-PM20
Zoro # G6522000
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features 10X Eyepiece with Graduation, Focus Adjustment
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-PM20
- Zoro # G6522000
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 8 1/4 in |
Eyepiece Size | 10x |
Base Width | 2 1/2 in |
Details
Item | Microscope |
Eyepiece Type | Monocular |
Features | 10X Eyepiece with Graduation, Focus Adjustment |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 9 mm |
Optical Magnification | 20X |
Maximum Magnification Capability | 20X |
Eyepiece Protractor | No |
Optical Magnification Range | 0.67X to 45X |
Working Distance | 17.2 mm |
Includes | (2) AAA Batteries, Pen Light |
Product Type | Microscope |
Fine Adjustment Graduations | 0.0508 mm |
Weight | 1.4 lb |
Optical Magnification - Maximum | 20X |
Optical Magnification - Minimum | 0.67X |
Objectives Included | 10x |
Description
Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Not Applicable, Light Source LED, Optical Field of View 9 mm, Optical Magnification 20X, Maximum Magnification Capability 20X, Base Dimensions Not Applicable, Manufacturers Warranty Length 1 yr, Working Distance 17.2 mm, Eyepiece Protractor No, Features 10X Eyepiece with Graduation, Focus Adjustment, Includes (2) AAA Batteries, Pen Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D (L3-N5)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- DURAC Hydrometer Baume, Range 39/51 (B61804-0400)
- JARWARE Piggy Bank Jar Lid (82600)
- AMSCOPE 5X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE410-XYZ)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- UNITED SCOPE LLC. AmScope SM-8B-144S 7X-45X Binocular Articulating Zoom Stereo Microscope with Clamp & 144-LED Light (SM-8B-144S)
- AMSCOPE 3.5X-90X Stereo Zoom Microscope w Dual Halogen Lights, 10MP Camera (SM-2TZ-10M)
- VELAB Velab VE-S5C Stereoscopic Digital Microscope (VE-S5C)
- MCKESSON LUMEON Physician Microscope (600R-LED)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- Insize Stereo Microscopes