Shop All Compound Microscopes
Insize
Microscope, Monocular, Compound, LED
Mfr # ISM-PM100
Zoro # G6882141
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features 10X Eyepiece with Graduation, Focus Adjustment
- Microscope Type Compound
- Light Source LED
- Optical Field of View 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-PM100
- Zoro # G6882141
- Country of Origin China
- Category Compound Microscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 8 1/4 in |
Base Width | 2 1/2 in |
Eyepiece Size | 10x |
Details
Item | Microscope |
Eyepiece Type | Monocular |
Features | 10X Eyepiece with Graduation, Focus Adjustment |
Microscope Type | Compound |
Light Source | LED |
Optical Field of View | 1.8 mm |
Optical Magnification | 100X |
Maximum Magnification Capability | 100X |
Eyepiece Protractor | No |
Working Distance | 7 mm |
Optical Magnification Range | 0.67X to 45X |
Includes | (2) AAA Batteries, Pen Light |
Product Type | Microscope |
Weight | 1.4 lb |
Optical Magnification - Minimum | 0.67X |
Fine Adjustment Graduations | 0.01 mm |
Optical Magnification - Maximum | 100X |
Objectives Included | 10x |
Description
Microscope, Eyepiece Type Monocular, Microscope Type Compound, Stand Type Not Applicable, Light Source LED, Optical Field of View 1.8 mm, Optical Magnification 100X, Maximum Magnification Capability 100X, Base Dimensions Not Applicable, Manufacturers Warranty Length 1 yr, Working Distance 7 mm, Eyepiece Protractor No, Features 10X Eyepiece with Graduation, Focus Adjustment, Includes (2) AAA Batteries, Pen Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND NEEDLE PACKAGE FOR IRT125 (IRTPF2219-22-19)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- UNITED SCIENTIFIC Mini Projectile Launcher (MPL001)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- AMSCOPE 40X-1000X Infinity-Corrected Fluorescence Microscope, LED Koehler Illumination & Quintuple Nosepiece (T670Q-PL-FLLED-B)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- AMSCOPE 40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 10MP USB 2 Camera (IN300TC-10M)
- AMSCOPE 40X-2000X LED Trinocular Biological Compound Microscope (T490B-LED)
- AMSCOPE 40X-2500X Infinity Kohler Biological Compound Microscope, Camera (T690C-M)
- Insize Compound Microscopes