Shop All Digital Microscopes
Insize
Microscope Digital Camera, 13.58" H, USB
Mfr # ISM-PM200SB
Zoro # G6542650
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capture Mode Still Image and Video
- Megapixels 2 MP
- Interface - Lab Equipment USB
- Color/Monochrome Color
- Mounting Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISM-PM200SB
- Zoro # G6542650
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Height | 13 5/8 in |
Overall Width | 5 1/8 in |
Overall Length | 9 in |
Details
Item | Microscope Camera |
Capture Mode | Still Image and Video |
Megapixels | 2 MP |
Interface - Lab Equipment | USB |
Color/Monochrome | Color |
Mounting Type | Handheld |
Compatible With | MAC 32 Bit and 64 Bit 10.6 and Higher, PC Windows XP/Vista/Windows 7 (32 Bit and 64 Bit) |
Display | Digital |
Includes | Built-In Adjustable LED, Calibration Rules, Focus Support, Software, Stand |
Resolution | 1600 x 1200 |
Interface | USB 2.0 |
Product Type | Microscope Camera |
Graphic Resolution | 2 MP |
For Software | Windows Vista, Windows 7, Windows 8, Windows XP |
Display Type | Digital |
Description
Microscope Camera, Capture Mode Still Image and Video, Megapixels 2 MP, Interface - Lab Equipment USB, Color/Monochrome Color, Mounting Type Handheld, Compatible With MAC 32 Bit and 64 Bit 10.6 and Higher, PC Windows XP/Vista/Windows 7 (32 Bit and 64 Bit), Resolution 1600 x 1200, Display Digital, Overall Height 13 5/8 in, Overall Length 9 in, Overall Width 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- UNITED SCIENTIFIC Flask Tongs, Stainless, With Silicone Coa (FTSS04)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- INSIZE Microscope Digital Camera, 10.24" H, WiFi (ISM-WF200)
- INSIZE Digital Measuring Microscope (ISM-DL301-U)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- SCIENSCOPE Ultra Bright LED Ring Light Source (IL-LED-R3E)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- LAB SAFETY SUPPLY Fluorescence Microscope (35Y964)
- VIVIDIA Digital Microscope, 300x, 14M, 1080P, Manual Focus, 5" LCD, HDMI/TV (UM 49)
- Insize Microscopes