Shop All Digital Microscopes
Insize
Microscope Digital Camera, 10.24" H, WiFi
Mfr # ISM-WF200
Zoro # G6531450
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capture Mode Still Image and Video
- Megapixels 1.3 MP
- Features Can be Connected to Multiple iPads, Android Devices or Computers at the Same Time under Wi-Fi Mode, Maximum Working Distance is 5 m Under Wi-Fi Mode
- Interface - Lab Equipment WiFi
- Color/Monochrome Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISM-WF200
- Zoro # G6531450
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Width | 2 3/8 in |
Overall Length | 6 1/2 in |
Overall Height | 10 1/4 in |
Details
Item | Microscope Camera |
Capture Mode | Still Image and Video |
Megapixels | 1.3 MP |
Features | Can be Connected to Multiple iPads, Android Devices or Computers at the Same Time under Wi-Fi Mode, Maximum Working Distance is 5 m Under Wi-Fi Mode |
Interface - Lab Equipment | WiFi |
Color/Monochrome | Color |
Mounting Type | Handheld |
Compatible With | Android, Apple iOS, PC |
Display | Digital |
Includes | AC/DC Adapter, Base Support, Focus Support Ring for 60X/200X, Focus Support Ring for 80X/150X, Glass Calibration Rules (0.1mm/0.004 in and 1 mm/0.039 in), Microscope, Software, USB Cable |
Resolution | 1280 x 1024 |
Interface | Wi-Fi |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Microscope Camera |
For Software | Android, Apple iOS, PC |
Display Type | Digital |
Graphic Resolution | 1.3 MP |
Description
Microscope Camera, Capture Mode Still Image and Video, Megapixels 1.3 MP, Interface - Lab Equipment WiFi, Color/Monochrome Color, Mounting Type Handheld, Compatible With Android, Apple iOS, PC, Resolution 1280 x 1024, Display Digital, Overall Height 10 1/4 in, Overall Length 6 1/2 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Polypropylene (9AE09)
- AMSCOPE 4K 30fps 8MP HDMI/USB Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (HD408L)
- DIGI-SENSE Traceable Kangaroo Thermocouple Thermome (86460-01)
- INSIZE Digital Measuring Microscope (ISM-DL301-U)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- GENERAL TOOLS VIDEO INSPECTION SCOPE (GNDCS500)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ DX 130AZ Smartphone App-Enabled Newtonian Reflector Telescope (22461)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- Insize Microscopes