Shop All Digital Microscopes
Insize
Microscope Adapters
Mfr # ISM-WSTD
Zoro # G6533228
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Microscope Adapters
- For Use With Digital Microscope ISM-WF200
- Overall Width 1/4 in
- Overall Height 3/4 in
- Accessory Type Adjustable Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-WSTD
- Zoro # G6533228
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Width | 1/4 in |
Overall Height | 3/4 in |
Base Width | 8 3/4 in |
Base Length | 5 7/8 in |
Details
Item | Adjustable Stand |
Includes | Microscope Adapters |
For Use With | Digital Microscope ISM-WF200 |
Accessory Type | Adjustable Stand |
Product Type | Universal Stand |
Compatible Product Type | Digital Microscopes |
Description
Adjustable Stand, For Use With Digital Microscope ISM-WF200, Includes Microscope Adapters, Mounting Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H022)
- CAFRAMO Shaft (A743)
- DRIVE MEDICAL Drive Medical 18112 Deluxe Oxygen Cylinder Rack, For Use with 12 D or E Cylinders (18112)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- INSIZE Digital Measuring Microscope (ISM-DL301-U)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- AVEN Digital Microscope, LED Light, 7X to 108X (26700-401)
- SCIENSCOPE UV LED Ring Light Source (IL-LED-E1UV)
- AMSCOPE 0.7X-5X Zoom 3.1MP USB Digital Inspection Microscope With Ring Light (H800-96S-ES3)
- Insize Microscopes