Shop All Indicator Holders, Bases, and Stands
Insize
Micrometer Stand, 6-27/64" Overall L
Mfr # 6301
Zoro # G2547227
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Size (In.) 6-37/64 L x 2-9/16 W
- Upright Post Dia. (In.) 0.075
- Features Rubber Pads
- For Use With Micrometers up to 4 in
- Switch Type On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6301
- Zoro # G2547227
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 6-37/64 L x 2-9/16 W |
Upright Post Dia. (In.) | 0.075 |
Overall Length (In.) | 6-27/64 |
Compatible Micrometer Size | 1 in to 4 in |
Details
Item | Micrometer Stand |
Features | Rubber Pads |
For Use With | Micrometers up to 4 in |
Switch Type | On/Off |
Construction | Steel |
Finish | Powder Coated |
Material | Steel |
For Use With Gauge Type | Handheld Outside Micrometers |
Mount Style | Bench Mount |
Description
Micrometer Stand, Material Steel, Compatible Micrometer Size 1 in to 4 in, For Use With Gauge Type Handheld Outside Micrometers, Mount Style Bench Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- DRILL AMERICA 2" HSS Straight Flute Shell Reamer (DWRRS2INCH)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-7/16" (1246TSB)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- INSIZE Mini Magnetic Stand, 20 lb. Magnetic Pull (6211-10E)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- Insize Indicators, Indicator Holders & Accessories