Shop All Micrometer Accessories
Insize
Micrometer Setting Standard, 8" dia., 8" L
Mfr # 6311-8
Zoro # G2549108
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micrometers
- Dimension Type Inch
- Included Lengths 8 in
- End Shape Flat
- Rod Style Rod with Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6311-8
- Zoro # G2549108
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Dimension Type | Inch |
Included Lengths | 8 in |
Diameter | 0.315 in |
Length | 8 in |
Details
Item | Micrometer Setting Standard |
For Use With | Micrometers |
End Shape | Flat |
Rod Style | Rod with Grip |
Number of Pieces | 1 |
Accuracy | +/-0.00020 in |
Description
Micrometer Setting Standard, Accuracy +/-0.00020 in, Diameter 0.315 in, Dimension Type Inch, End Shape Flat, Included Lengths 8 in, Length 8 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YR78)
- GEDORE 3/8" Drive Extension (VDE 3090-3)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13, Plastic Black, Comp: Steel, Button: Red (K0269.715A5)
- EVOLUTION 7/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC875L)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- AMPG Anvil For Caliper Jaw (Z9050)
- Insize Precision Gauges & Accessories