Shop All Micrometer Accessories
Insize
Micrometer Setting Standard, 7" dia., 7" L
Mfr # 6311-7
Zoro # G2549123
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Micrometers
- Length 7 in
- Diameter 0.315 in
- Dimension Type Inch
- Accuracy +/-0.00018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6311-7
- Zoro # G2549123
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Length | 7 in |
Diameter | 0.315 in |
Dimension Type | Inch |
Included Lengths | 7 in |
Details
Item | Micrometer Setting Standard |
For Use With | Micrometers |
Accuracy | +/-0.00018 in |
End Shape | Flat |
Rod Style | Rod with Grip |
Number of Pieces | 1 |
Description
Micrometer Setting Standard, Accuracy +/-0.00018 in, Diameter 0.315 in, Dimension Type Inch, End Shape Flat, Included Lengths 7 in, Length 7 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (6146)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/16 (70204)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-10' 10-1/2)
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- STARRETT Micrometer Tube (724LZ-18)
- Insize Micrometer Accessories