Shop All Micrometer Accessories
Insize
Micrometer Setting Standard, 5" dia., 5" L
Mfr # 6311-5
Zoro # G2549220
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micrometers
- Rod Style Rod with Grip
- Number of Pieces 1
- Length 5 in
- End Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6311-5
- Zoro # G2549220
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Length | 5 in |
Included Lengths | 5 in |
Dimension Type | Inch |
Diameter | 0.315 in |
Details
Item | Micrometer Setting Standard |
For Use With | Micrometers |
Rod Style | Rod with Grip |
Number of Pieces | 1 |
End Shape | Flat |
Accuracy | +/-0.00014 in |
Description
Micrometer Setting Standard, Accuracy +/-0.00014 in, Diameter 0.315 in, Dimension Type Inch, End Shape Flat, Included Lengths 5 in, Length 5 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Automotive, 4 Piece Hook and Pick Set (90353)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM HEX DRIVER 6" LENG (GP29176M)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 M)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- STARRETT Coupling W/Extra Beam (C251D)
- Insize Precision Gauges & Accessories