Shop All Micrometer Accessories
Insize
Micrometer Setting Standard, 20"dia., 20"L
Mfr # 6311-20
Zoro # G6581132
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micrometers
- Included Lengths 20 in
- Number of Pieces 1
- Accuracy +/-0.00043 in
- Rod Style Rod with Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6311-20
- Zoro # G6581132
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Included Lengths | 20 in |
Dimension Type | Inch |
Length | 20 in |
Diameter | 0.63 in |
Details
Item | Micrometer Setting Standard |
For Use With | Micrometers |
Number of Pieces | 1 |
Accuracy | +/-0.00043 in |
Rod Style | Rod with Grip |
End Shape | Round |
Description
Micrometer Setting Standard, Accuracy +/-0.00043 in, Diameter 0.63 in, Dimension Type Inch, End Shape Round, Included Lengths 20 in, Length 20 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Threading Machine Die Head, 1/2in to 1in (70131)
- ACRO Spud Bar w/3-1/2" Blade and Knob-Handle (13091)
- VEGA Torq-Set Acr-R 8 Insert Bit x 1 (125TS08ACR-R)
- WILTON C-Clamp, 3-5/16", Steel, Extra HD, 16,250 lb (3-FC)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- DONALDSON Indicator, X002225 (X002225)
- Insize Precision Measuring Tools