Shop All Micrometer Accessories
Insize
Micrometer Setting Standard, 10"dia., 10"L
Mfr # 6311-10
Zoro # G2549038
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micrometers
- Accuracy +/-0.00024 in
- Length 10 in
- Included Lengths 10 in
- End Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6311-10
- Zoro # G2549038
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Length | 10 in |
Included Lengths | 10 in |
Diameter | 0.315 in |
Dimension Type | Inch |
Details
Item | Micrometer Setting Standard |
For Use With | Micrometers |
Accuracy | +/-0.00024 in |
End Shape | Flat |
Rod Style | Rod with Grip |
Number of Pieces | 1 |
Description
Micrometer Setting Standard, Accuracy +/-0.00024 in, Diameter 0.315 in, Dimension Type Inch, End Shape Flat, Included Lengths 10 in, Length 10 in, Number of Pieces 1, Rod Style Rod with Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 21pc. 135 Degrees Drill Bit Set (22921)
- GREENLEE Screwdriver #2 Round (0153-34C)
- KRAFT TOOL Elite Series Stainless S, 6"x4" 3/8"R (CFE173KC)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1138A)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- IGAGING Hands-Free Micrometer Stand - 36-MS6 (36-MS6)
- Insize Micrometer Accessories