Shop All Micrometer Accessories
Insize
Micrometer Setting Standard, 1" dia., 1" L
Mfr # 6311-1
Zoro # G2548983
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia. 0.276 in
- Range 1 in
- For Use With Micrometers
- Length 1 in
- Accuracy +/-0.00006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6311-1
- Zoro # G2548983
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Dia. | 0.276 in |
Length | 1 in |
Dimension Type | Inch |
Included Lengths | 1 in |
Diameter | 0.276 in |
Details
Item | Micrometer Setting Standard |
Range | 1 in |
For Use With | Micrometers |
Accuracy | +/-0.00006 in |
End Shape | Flat |
Number of Pieces | 1 |
Rod Style | Rod with Grip |
Description
When it comes to micrometer setting standards, the InSize 6311-1 Micrometer Setting Standard is an excellent choice. It features a sturdy design and can be used in various ways. This standard is ideal for measuring 1" components, such as rods and shafts. It has a 1" length and 0.276" diameter, so you can measure parts with high accuracy. The standard also comes with one inch included lengths that are made of brass. These give you more options when measuring rods or other parts that are longer than one inch. Its rod style offers excellent grip for easy handling while its flat end shape allows it to sit securely on surfaces without damaging them. If you want an accurate micrometer setting standard that measures up to your requirements, then the InSize 6311-1 Micrometer Setting Standard is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #36 (44106)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- CAL-VAN TOOLS Master Wheel Locking Nut Key Set16 Piece (75510)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- STARRETT Steel/Vinyl Case Micrometers, 1" (910)
- Insize Precision Measuring Tools