Shop All Micrometer Accessories
Insize
Micrometer Measuring Force Detector
Mfr # 6315
Zoro # G6291253
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 21/64 in
- Range 1, 2, 3 in
- For Use With Outside Micrometers
- Included Lengths 0 in to 1 in/0mm to 25 mm, 1 in to 2 in/25 mm to 50 mm, 2 in to 3 in/50 mm to 75 mm, 3 in to 4 in/75 mm to 100 mm
- Dimension Type Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6315
- Zoro # G6291253
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Dia. | 21/64 in |
Included Lengths | 0 in to 1 in/0mm to 25 mm, 1 in to 2 in/25 mm to 50 mm, 2 in to 3 in/50 mm to 75 mm, 3 in to 4 in/75 mm to 100 mm |
Dimension Type | Inch/Metric |
Length | 0 in to 1 in/0 mm to 25 mm, 1 in to 2 in/25 mm to 50 mm, 2 in to 3 in/50 mm to 75 mm, 3 in to 4 in/75 mm to 100 mm |
Diameter | 0.709 in |
Details
Item | Micrometer Measuring Force Detector |
Range | 1, 2, 3 in |
For Use With | Outside Micrometers |
Rod Style | Plain Rod |
End Shape | Flat |
Number of Pieces | 4 |
Description
Micrometer Measuring Force Detector, Diameter 0.709 in, Dimension Type Inch/Metric, End Shape Flat, Included Lengths 0 in to 1 in/0mm to 25 mm, 1 in to 2 in/25 mm to 50 mm, 2 in to 3 in/50 mm to 75 mm, 3 in to 4 in/75 mm to 100 mm, Length 0 in to 1 in/0 mm to 25 mm, 1 in to 2 in/25 mm to 50 mm, 2 in to 3 in/50 mm to 75 mm, 3 in to 4 in/75 mm to 100 mm, Number of Pieces 4, Rod Style Plain Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO116-11SH)
- VEGA Phillips Acr 1 Insert Bit x 1" Tin (125P1CR-TI)
- WILLIAMS Williams Roll Bar, 16" (C-715)
- IRWIN EX-2, Spiral Screw Extractor - Bulk (52402)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- STARRETT Steel/Vinyl Deluxe Padded Micrometr Case (949)
- Insize Precision Measuring Tools