Shop All Micrometers
Insize
Micrometer Head, Carbide Spindle Material
Mfr # 6381-1W
Zoro # G6880750
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Includes Hard Plastic Case
- Spindle Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6381-1W
- Zoro # G6880750
- Country of Origin China
- Category Micrometers
Dimensions
Mounting Hub Dia. | 1/2 in |
Mouting Hub Diameter | 1/2 in |
Spindle Diameter | 1/4 in |
Dimension Type | Inch |
Details
Item | Micrometer Head |
Resolution | 0.001" |
Range | 0 to 1" |
Includes | Hard Plastic Case |
Spindle | Flat |
Thimble | Ratchet |
Spindle Material | Carbide |
SPC Output | No |
Rotating Spindle (Yes/No) | Yes |
Long Form Calibration Certificate | No |
Minimum Measurement - Inch | 0 in |
Spindle Shape | Flat |
Accuracy | 0.00012 in |
Case Included | Yes |
Thimble Type | Ratchet |
Operation Type | Mechanical |
Case Type | Plastic |
Maximum Measurement - Inch | 1 in |
Description
Mechanical Micrometer Head, Range 0 in to 1 in, Resolution 0.001 in, Accuracy 0.00012 in, Dimension Type Inch, Mouting Hub Diameter 1/2 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Ratchet, Case Included Yes, Includes Hard Plastic Case, Long Form Calibration Certificate No, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Spindle Diameter 1/4 in, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-336 Concrete Placer, Stainless Steel With Hook (22-336)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 21/32 (53642)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (38080)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- INSIZE Wire Micrometer, Flat Anvil, Mechanical (3285-4)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- INSIZE Electronic Depth Micrometer, 4" L Base (3540-50E)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-66A)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-1)
- FOWLER 122550mm Electronic IP54 Blade Micrometer (548602420)
- Insize Micrometers & Sets