Shop All Gauge Blocks and Clamps
Insize
Micrometer Gage Block Set, AS-1 Grade
Mfr # 4107-E10
Zoro # G7121900
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Nominal Size No Nominal Size
- Grade AS-1
- Measuring Range (In.) 0.000 to 1.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4107-E10
- Zoro # G7121900
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Included Sizes | (1) 0.105 in, (1) 0.210 in, (1) 0.315 in, (1) 0.420 in, (1) 0.500 in, (1) 0.605 in, (1) 0.710 in, (1) 0.815 in, (1) 0.920 in, (1) 1.000 in |
Included Size Range | 0.105 in to 1 in |
Dimension Type | Inch |
Details
Item | Micrometer Inspection Gauge Block Set |
Shape | Rectangular |
Material | Steel |
Grade | AS-1 |
Measuring Range (In.) | 0.000 to 1.000 |
Includes | Manufacturer Inspection Certificate, Gage Blocks |
Application | For Dimensional Quality |
Number of Pieces | 10 |
Holes | 0 |
Meets/Exceeds | ASME B89.1.9 |
With Hole | No |
Application Grade | Inspection |
Includes Case | Yes |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Inspection |
Case Type | Wooden Case |
Standards | ASME B89.1.9 |
Increments | 0.105 in; 0.210 in; 0.315 in; 0.420 in; 0.5 in; 0.605 in; 0.710 in; 0.815 in; 0.920 in; 1 in |
Description
Micrometer Inspection Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Size Range 0.105 in to 1 in, Included Sizes (1) 0.105 in, (1) 0.210 in, (1) 0.315 in, (1) 0.420 in, (1) 0.500 in, (1) 0.605 in, (1) 0.710 in, (1) 0.815 in, (1) 0.920 in, (1) 1.000 in, Increments 0.105 in; 0.210 in; 0.315 in; 0.420 in; 0.5 in; 0.605 in; 0.710 in; 0.815 in; 0.920 in; 1 in, Number of Pieces 10, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8" Mild Steel Cutting Blade, 1" Arbor (8BLADEMS)
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer (CN64A3)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431254)
- IGAGING 2 in 1 Digital Indicator & Depth Gage - 35-0917 (35-0917)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- VERMONT GAGE Pin Gage, Minus, 0.036 In, Black (911203600)
- Insize Precision Measuring Tools