Shop All Micrometer Accessories
Insize
Micrometer Clamp Attachment
Mfr # 6301-2
Zoro # G5134833
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gauge Type Inside Micrometers
- Compatible Micrometer Size 1 in to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6301-2
- Zoro # G5134833
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Compatible Micrometer Size | 1 in to 4 in |
Details
Item | Clamp for Inside Micrometers |
For Use With Gauge Type | Inside Micrometers |
Description
Clamp for Inside Micrometers, Compatible Micrometer Size 1 in to 4 in, Compatible with Brand and Series Insize 3127, Insize 3227, For Use With Gauge Type Inside Micrometers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Carbon Steel MultiUse Saw 11, 9 and 24 TPI 4 pc (20-092)
- FREUD Bevel Trim Bit, 19/32" dia. (41-102)
- OTC Pry Bar Set (7171)
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82389D2B82665)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- STARRETT Wood Case for S436AZ/S226AZ (955)
- Insize Micrometer Accessories