Shop All Micrometer Accessories
Insize
Micrometer Clamp, 1/2" dia., 4" Range
Mfr # 6301-1
Zoro # G4444318
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1/2 in
- Range 4 in
- For Use With Micrometer 3220 Series
- For Use With Gauge Type Inside Micrometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6301-1
- Zoro # G4444318
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Dia. | 1/2 in |
Details
Item | Clamp for Inside Micrometers |
Range | 4 in |
For Use With | Micrometer 3220 Series |
For Use With Gauge Type | Inside Micrometers |
Description
Clamp for Inside Micrometers, Compatible with Brand and Series Insize 3220, For Use With Gauge Type Inside Micrometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-14 (DWT54656)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- POWERBUILT Scribe (647871)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M10 x 1.50 (2NPC3)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- Insize Precision Measuring Tools