Shop All Gauge Blocks and Clamps
Insize
Mechanical Chamfer Gauge, Grad 0.001 in
Mfr # 1267-02
Zoro # G5050998
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Measuring Range (In.) 0-0.200 in
- Measuring Range (In./mm) 0-0.200 in
- Features Measure 45 Degrees Chamfer Dimension
- Length (In.) 6.200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1267-02
- Zoro # G5050998
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 6.200 in |
Width (In.) | 0.630 in |
Details
Item | Mechanical Chamfer Gauge |
Material | Stainless Steel |
Measuring Range (In.) | 0-0.200 in |
Measuring Range (In./mm) | 0-0.200 in |
Features | Measure 45 Degrees Chamfer Dimension |
Finish | Chrome |
Graduations | 0.001 in |
Number of Pieces | 1 |
Actuation Type | Manual |
Range | 0 in to 2 in |
Bevel Angle | 45 Degrees |
Description
Mechanical Chamfer Gauge, Range 0 in to 2 in, Graduations 0.001 in, Material Stainless Steel, Bevel Angle 45 Degrees , Actuation Type Manual, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (216004)
- SUBURBAN Precision V-Block, 3"x4"x3 (VB-334)
- WESTWARD Sledge Hammer, 12 lb., 34-3/4, Fiberglass (2DBU2)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-112)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Gage Block Set, Rectangular Shape (4102-236)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A1)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- Insize Gauge Blocks and Clamps