Shop All Precision Measuring Tool Kits
Insize
Measuring Tool Kit, (6) pcs.
Mfr # 5062-E
Zoro # G7668372
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometer Range (In./mm) 0 to 1 in /0 to 25mm
- Micrometer Resolution (In./mm) 0.0001 in
- Thimble Ratchet
- Caliper Range (In./mm) 0 to 6/0 to 150
- Caliper Resolution (In./mm) 0.0005 in /0.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 5062-E
- Zoro # G7668372
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - mm | 0 mm |
Depth Micrometer Minimum Measurement - Inch | 0 in |
Description
Precision Measuring Tool Kit, Number of Pieces 6, Micrometer Range (In./mm) 0 to 1 in /0 to 25mm, Micrometer Resolution (In./mm) 0.0001 in, Ratchet Thimble, Caliper Range (In./mm) 0 to 6/0 to 150, Caliper Resolution (In./mm) 0.0005 in /0.01mm, Includes (1) Digital Caliper, (1) Outside Micrometer, (1) Edge Square, (1) Straight Edge, (1) Spring, (1) Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS516)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- LENOX Band Saw Blade, 11 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52369D2B113430)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-3/8" 12 PT IMP (MT1814)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5052-E)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- INSIZE Measuring Tool Kit, (2) pcs. (5022)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- STARRETT Basic Precision Measure Set, Metric, 3 Pc (S909MZ)
- Insize Set Up & Alignment Tools