Shop All Precision Measuring Tool Kits
Insize
Measuring Tool Kit, (5) pcs.
Mfr # 5051-E
Zoro # G7668390
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometer Range (In./mm) 0 to 1 in /0 to 25mm
- Micrometer Resolution (In./mm) 0.0001 in
- Thimble Ratchet
- Caliper Range (In./mm) 0 to 6/0 to 150
- Caliper Resolution (In./mm) 0.0005 in /0.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 5051-E
- Zoro # G7668390
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - Inch | 0 in |
Depth Micrometer Minimum Measurement - mm | 0 mm |
Description
Precision Measuring Tool Kit, Number of Pieces 5, Micrometer Range (In./mm) 0 to 1 in /0 to 25mm, Micrometer Resolution (In./mm) 0.0001 in, Ratchet Thimble, Caliper Range (In./mm) 0 to 6/0 to 150, Caliper Resolution (In./mm) 0.0005 in /0.01mm, Range per Revolution (In.) 1.000, Includes (1) Digital Caliper, (1) Outside Micrometer, (1) Dial Indicator, (2) Stands
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 5/8" Short SAE Combination Wre (CMMT44107)
- BESSEY Spring Clamp, Steel, 2" (XM5)
- STANLEY Wall Mount Utility Knife Blade Dispenser w/Blades, PK100 PK (11-921A)
- SUPER TOOL Chucking Reamer, 16mm, 6 Flute, Carbide Tip (5655160)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5003-1E)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5052-E)
- INSIZE Measuring Tool Kit, (2) pcs. (5022)
- INSIZE Precision Measuring Tool Kit, 2pc (5023-E)
- INSIZE Measuring Tool Kit, (13) pcs. (5013-E)
- MITUTOYO Precision Measuring Tool Kit, 3 Pc (64PKA068B)
- Insize Set Up & Alignment Tools