Shop All Micrometer Accessories
Insize
Measuring Tip
Mfr # 7381-TS
Zoro # G2550130
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3.5 to 64 TPI Screw Thread Micrometer
- Includes INSIZE 7381-T11, INSIZE 7381-T12, INSIZE 7381-T13, INSIZE 7381-T14, INSIZE 7381-T15, INSIZE 7381-T16
- Number of Pieces 6
- Tip Shape Screw Thread
- Tip Point Angle 60 Degrees Thread Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7381-TS
- Zoro # G2550130
- Country of Origin China
- Category Micrometer Accessories
Details
Item | Screw Thread Point Pair |
For Use With | 3.5 to 64 TPI Screw Thread Micrometer |
Includes | INSIZE 7381-T11, INSIZE 7381-T12, INSIZE 7381-T13, INSIZE 7381-T14, INSIZE 7381-T15, INSIZE 7381-T16 |
Number of Pieces | 6 |
Tip Shape | Screw Thread |
Tip Point Angle | 60 Degrees Thread Angle |
Description
Screw Thread Point Pair, For Use With 3.5 to 64 TPI Screw Thread Micrometer, Number of Pieces 6, Tip Point Angle 60 Degrees Thread Angle, Tip Shape Screw Thread, Includes INSIZE 7381-T11, INSIZE 7381-T12, INSIZE 7381-T13, INSIZE 7381-T14, INSIZE 7381-T15, INSIZE 7381-T16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Panel Punch, 9 Pin Connector (229)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-3052)
- MARSHALLTOWN Drywall Mud Pan, 12", SS (6395)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- STARRETT Extra Screws (191D)
- Insize Precision Gauges & Accessories