Shop All Micrometer Accessories
Insize
Measuring Tip
Mfr # 7381-T210
Zoro # G2550033
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 48 to 40 TPI Screw Thread Micrometer
- Tip Point Angle 55 Degrees Thread Angle
- Tip Shape Screw Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7381-T210
- Zoro # G2550033
- Country of Origin China
- Category Micrometer Accessories
Details
Item | Screw Thread Point Pair |
For Use With | 48 to 40 TPI Screw Thread Micrometer |
Tip Point Angle | 55 Degrees Thread Angle |
Tip Shape | Screw Thread |
Description
Screw Thread Point Pair, For Use With 48 to 40 TPI Screw Thread Micrometer, Tip Point Angle 55 Degrees Thread Angle, Tip Shape Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- SWANSON Speedlite 12 In. Plastic Rafter Square (TO701)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60141)
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- STARRETT Steel/Vinyl Case, 700Z/701Z (940)
- Insize Micrometer Accessories