Shop All Micrometer Accessories
Insize
Measuring Tip
Mfr # 7381-T12
Zoro # G2550051
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 44 to 28 TPI Screw Thread Micrometer
- Tip Point Angle 60 Degrees Thread Angle
- Tip Shape Screw Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7381-T12
- Zoro # G2550051
- Country of Origin China
- Category Micrometer Accessories
Details
Item | Screw Thread Point Pair |
For Use With | 44 to 28 TPI Screw Thread Micrometer |
Tip Point Angle | 60 Degrees Thread Angle |
Tip Shape | Screw Thread |
Description
Screw Thread Point Pair, For Use With 44 to 28 TPI Screw Thread Micrometer, Tip Point Angle 60 Degrees Thread Angle, Tip Shape Screw Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Square Extension 1/4" Hex (J61502)
- SUPERCUT 93.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (430752)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182016)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS0614BF15)
- INSIZE Knife-Edge, Anvil/Spindle Tip (3280-SP1)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- STARRETT Cable, For 2700 IQ Series Indicators (2700SCU)
- Insize Micrometer Accessories