Shop All Tape Measures
Insize
Measuring Tape, 16 ft./5m L.
Mfr # 7142-5
Zoro # G5130362
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations in, mm
- Belt Clip Belt Clip Included
- Measurement Type SAE/Metric
- Case Color Green
- Graduation Type mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7142-5
- Zoro # G5130362
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/4 in |
Blade Length | 16 ft, 5 m |
Blade Length - SAE | 16 ft |
Blade Length - Metric | 5 m |
Case Height | 64 mm |
Case Depth | 64 mm |
Details
Graduations | in, mm |
Belt Clip | Belt Clip Included |
Measurement Type | SAE/Metric |
Case Color | Green |
Graduation Type | mm |
Rewind Type | Automatic |
Item | Tape Measure |
Blade Material | Steel |
Blade Color | Yellow |
Blade Coating | Nylon |
Features | Wear Resistance |
Case Type | Closed |
System of Measurement | Metric/SAE |
Graduation Marks | 1/16 in Thereafter, 1/32 in First 6 in |
Numeric Format | Fractional |
Blade Return Type | Automatic |
Includes | Storage Case |
Graduation Units | Millimeters |
Description
If you are looking for a tape measure that is easy to use and provides accuracy, this Insize Measuring Tape is the one to choose. This 16 ft. tape measure has a blade length of 0-5m/0-16 ft. The blade width measures 19 mm and it has SAE/Metric graduations. It features wear resistance with its steel blade, which comes in yellow. It also has an automatic rewind type and green case color. If you want an accurate measuring tool, this Insize Measuring Tape will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- HHIP 3/8" Shank Micro Edge Finder (4401-0030)
- IRWIN 100' ALU BLU Chalk Reel (1932880)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- INSIZE Long Measuring Tape (7143-50)
- STANLEY 25 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-725)
- WESTCOTT CLAUSS 12 Aluminum Ruler (14174)
- CRESCENT LUFKIN 1/2"x 3m/10' P1000 Series SAE/Metric Yellow Clad A30 Blade Power Return Tape Measure (PHV1023CMEN)
- SPORT SUPPLY GROUP 330' Fiberglass Measuring Tapes (MSTAP330)
- PERFORMANCE TOOL 25 Ft. X 1 In Tape Measurer (W5024)
- MILWAUKEE TOOL 25' Compact Tape Measure (48-22-6625)
- Insize Measuring and Layout Tools