Shop All Hardness Testers
Insize
Measuring System, Res. 0.01mm/0.0004
Mfr # ISHB-TSB
Zoro # G4548921
product price: $9,230.99
/ea
Free Shipping & Returns
$9,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scales HB
- Measuring Range 8 to 650HB
- Magnification 0.13X, 0.18X
- Indenter Ball
- Features Automatically Measure The Indentation, Calibration with Indentation On Standard Hardness Block, Connected to Computer Via USB Port, Low and High Limits, Result Saved to Excel Automatically
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHB-TSB
- Zoro # G4548921
- Country of Origin China
- Category Hardness Testers
Details
Item | Indentation Measuring System |
Scales | HB |
Measuring Range | 8 to 650HB |
Magnification | 0.13X, 0.18X |
Indenter | Ball |
Features | Automatically Measure The Indentation, Calibration with Indentation On Standard Hardness Block, Connected to Computer Via USB Port, Low and High Limits, Result Saved to Excel Automatically |
Includes | Magnetic Anvil, Software and Dongle, Software CD |
Resolution | 0.01 mm/0.0004 in |
Description
Indentation Measuring System, Scales HB, Measuring Range 8 to 650HB, Resolution 0.01 mm/0.0004 in, Magnification 0.13X, 0.18X, Indenter Ball, Features Automatically Measure The Indentation, Calibration with Indentation On Standard Hardness Block, Connected to Computer Via USB Port, Low and High Limits, Result Saved to Excel Automatically, Includes Magnetic Anvil, Software and Dongle, Software CD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Flat Nose Pliers (Serrated Jaw) (PMN21001)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- ZORO SELECT Internal thread repair tool with 3-1/4 - 3-3/4" capacity (NES28)
- CEMENTEX 3/4 Gear Wrench (IGW-24)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Tester, Resolution 0.1 HR (ISH-MRD200-U)
- INSIZE Hardness Tester, Res. +/-2HBA, +/-1HBA (ISHB-B300)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- Insize Hardness Testers