Shop All Hardness Testers
Insize
Manual Rockwell And Superficial Rockwell Hardness Tester
Mfr # HDT-RSR100
Zoro # G800462241
product price: $7,609.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,609.99
Free 30-Day Returns
Key Features
- Max. Workpiece Height (In.) 6.3 in
- Resolution 0.5 HR
- Work Surface Depth (In.) 5.51 in
- Display Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # HDT-RSR100
- Zoro # G800462241
- UPC # 6940561939965
- Country of Origin Unknown
- Category Hardness Testers
Dimensions
Max. Workpiece Height (In.) | 6.3 in |
Work Surface Depth (In.) | 5.51 in |
Details
Resolution | 0.5 HR |
Display | Analog |
Description
Manual Rockwell And Superficial Rockwell Hardness Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Socket 1-1/8 In, W32036 (W32036)
- WESTWARD 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E888)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J50)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-BRV-U)
- INSIZE Hardness Tester, Resolution 0.1 HR (ISH-MRD200-U)
- INSIZE Hardness Tester, Res. +/-2HBA, +/-1HBA (ISHB-B300)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- PHASE II Shore Durometer, Shore A (PHT-960)
- Insize Measuring and Layout Tools