Shop All Magnifiers
Insize
Magnifier With Illumination, Size 2X/6X
Mfr # 7518-26
Zoro # G5134483
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 2X/6X
- Lens Dia. 0.79 in
- Includes (2) AAA Battery, Resin Lens
- Battery Type AAA
- Features Two Magnifications, LED Illumination, Magnification 2X/6X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7518-26
- Zoro # G5134483
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 0.79 in |
Details
Item | Magnifier With Illumination |
Power | 2X/6X |
Includes | (2) AAA Battery, Resin Lens |
Battery Type | AAA |
Features | Two Magnifications, LED Illumination, Magnification 2X/6X |
Lens | Resin Lens |
Description
Magnifier With Illumination, Power 2X/6X, Features Two Magnifications, LED Illumination, Magnification 2X/6X, Includes (2) AAA Battery, Resin Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6159)
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448498)
- XCELITE 5 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN54GN)
- IRWIN 5 Piece Locking Pliers Set Ergonomic Handle (IRHT82593)
- INSIZE Insize Magnifier w/ Illumination & 4X Magnification (7513-4)
- INSIZE Vertical Optical Comparator, Erect Image (ISP-A1000E)
- INSIZE Table Magnifier, Size 1.75X (7517-3D)
- INSIZE Insize Folding Magnifier w/ Illumination & 10X Magnification (7515-10)
- INSIZE Insize Folding Magnifier w/ Illumination & 2.5X Magnification (7514-1)
- INSIZE Insize Folding Magnifier w/ 8X Magnification, 13/16in Dia. (7511-8)
- AVEN MagnifyingLamp, Spring, AR 36in, BLK (26501-LED-INX-15D)
- Insize Magnifiers