Shop All Gauge Blocks and Clamps
Insize
Magnetic V-Block, V Block Shape, Steel
Mfr # 6890-702
Zoro # G7131350
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6890-702
- Zoro # G7131350
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Width (In.) | 2 3/8 in |
Height (In.) | 2 7/8 in |
Length (In.) | 2 7/8 in |
Details
Item | Magnetic V-Block |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Holes | 0 |
Includes | Case |
Number of Pieces | 1 |
Application | For Inspection and Calibration Operations |
Description
Item Magnetic V-Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 Carbon Steel Hex Rethreading Die (DWTHX5811)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 15/32 (C23151)
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- KRAFT TOOL R All-Angle Blue Steel Walki, 9"x14" 1/2 (CC403A-01)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- Insize Gauge Blocks and Clamps