Shop All Gauge Blocks and Clamps
Insize
Magnetic V-Block Set, V Block Shape, Steel
Mfr # 6891-1
Zoro # G7122381
original price:
$276.99
10% off
new price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.240 to 1.810
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6891-1
- Zoro # G7122381
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Height (In.) | 2 in |
Length (In.) | 2 in |
Width (In.) | 1 5/8 in |
Details
Item | Magnetic V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.240 to 1.810 |
Number of Pieces | 2 |
Application | For Inspection and Calibration Operations |
Includes | Case |
Holes | 0 |
Description
This InSize 6891-1 Magnetic V-Block Set is a must-have for any professional or hobbyist who needs to accurately measure small components. This v block set features three pieces with varying widths, allowing you to choose the best fit for your project. The grade of this magnetic v block set is ASME 0, which ensures that they are made from high quality steel. They have a measuring range of 0.240 to 1.810 inches and come in a length of 2 inches each. If you are looking for an accurate tool that will help you inspect and calibrate small components, then this InSize 6891-1 Magnetic V Block Set is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (5TZE4)
- RIDGID 24 Iron Pipe Wrench (31030)
- DRILL AMERICA DAM532612 5/32"x6-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532612)
- KYOCERA Turning Insert, Diamond, CCMT 3252SE KPD001 Grade PCD (CCMT3252SEKPD001)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Gage Block Set, Rectangular Shape (4102-281)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- HHIP Matched Pair Magnetic V-Blocks & Parallels Set (3402-0013)
- Insize Gauge Blocks and Clamps