Shop All Gauge Blocks and Clamps
Insize
Magnetic V-Block, Hardened Steel,
Mfr # 6889-22
Zoro # G7121569
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Hardened Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.200 to 2.560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6889-22
- Zoro # G7121569
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 3 11/16 in |
Height (In.) | 3 11/16 in |
Width (In.) | 2 13/16 in |
Details
Item | Magnetic V-Block |
Shape | V Block |
Material | Hardened Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.200 to 2.560 |
Application | For Inspection and Calibration Operations |
Holes | 0 |
Number of Pieces | 1 |
Includes | Case |
Description
Item Magnetic V-Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 1-7/8In (600080CF)
- SPECIALTY DIAMOND 50 Grit Diamond Triangular Dry Pad (BRTTD50)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-131B)
- WESTWARD #6 3-3/4" TiN 135 Deg. Jobber Length Drill Bit (6PRN4)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Magnetic V-Block, Hardened Steel (6889-11)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- Insize Precision Gauges & Accessories