Shop All Indicator Holders, Bases, and Stands
Insize
Magnetic Stand, 225 lb. Magnetic Pull
Mfr # 6202-100
Zoro # G2548837
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 225
- Base Size (In.) 1-31/32 W x 2-7/8 D x 2-11/64 H
- Rod Dia. (In.) 0.472
- Upright Post Dia. (In.) 0.750
- Overall Length (In.) 16-9/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6202-100
- Zoro # G2548837
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-31/32 W x 2-7/8 D x 2-11/64 H |
Rod Dia. (In.) | 0.472 |
Upright Post Dia. (In.) | 0.750 |
Overall Length (In.) | 16-9/64 |
Base Height | 2 13/64 in |
Working Length of Upper Arm | 8.661 in |
Base Length | 2 23/64 in |
Centering Arm Shank Size | 3/8 in (Dia.); 8 mm (Dia.) |
Base Thread Size | M8 x 1.25 |
Working Length of Post/Lower Arm | 13.976 in |
Base Width | 1 31/32 in |
Base Size | 2.362 in L x 1.969 in W x 2 1/5 in H |
Description
Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 2 13/64 in, Base Length 2 23/64 in, Base Size 2.362 in L x 1.969 in W x 2 1/5 in H, Base Type Magnetic, Base Width 1 31/32 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 220 lbf, Maximum Reach 22.637 in, Step Type V Step, Working Length of Post/Lower Arm 13.976 in, Working Length of Upper Arm 8.661 in, Base Thread Size M8 x 1.25, Construction Steel, Includes Snug Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6PC Mini Hammer Set with Interchangeable Heads for Many Personal & Job Related Uses (19095)
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- IRWIN QUICK-GRIP C-CLAMP 8"" (225108)
- TEKTON 33 mm Combination Wrench (WCB24033)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- INSIZE Mini Magnetic Stand, 20 lb. Magnetic Pull (6211-10E)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6210-81E)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- TESA BROWN & SHARPE Contact Point, M1.7x4 Thread Size, Chrome (74.111489)
- Insize Precision Measuring Tools