Shop All Indicator Holders, Bases, and Stands
Insize
Magnetic Stand, 176 lb. Magnetic Pull
Mfr # 6210-81E
Zoro # G2551153
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 176
- Base Size (In.) 1-31/32 W x 2-3/8 D x 2-11/64 H
- Rod Dia. (In.) 0.394
- Upright Post Dia. (In.) 0.375
- Overall Length (In.) 12-13/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6210-81E
- Zoro # G2551153
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-31/32 W x 2-3/8 D x 2-11/64 H |
Rod Dia. (In.) | 0.394 |
Upright Post Dia. (In.) | 0.375 |
Overall Length (In.) | 12-13/64 |
Working Length of Upper Arm | 2.795 in |
Centering Arm Shank Size | 3/8 in Dia. |
Base Width | 1 31/32 in |
Base Thread Size | M8 x 1.25 |
Base Length | 2 23/64 in |
Base Height | 2 13/64 in |
Base Size | 2.362 in L x 1.969 in W x 2 1/5 in H |
Working Length of Post/Lower Arm | 3.74 in |
Working Length of Snug/Third Arm | 2.953 in |
Description
Magnetic-Base Indicator Holder, Arm Type Articulating, Base Height 2 13/64 in, Base Length 2 23/64 in, Base Size 2.362 in L x 1.969 in W x 2 1/5 in H, Base Type Magnetic, Base Width 1 31/32 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 176 lbf, Maximum Reach 10.039 in, Step Type V Step, Working Length of Post/Lower Arm 3.74 in, Working Length of Snug/Third Arm 2.953 in, Working Length of Upper Arm 2.795 in, Base Thread Size M8 x 1.25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- HUSQVARNA Diamond Saw Blade, 9 3/64 in, Dry (599494735)
- DRILL AMERICA #33 HSS Heavy Duty Split Point Stub Drill Bit (D/AST33)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Flex Arm Stand, 176 lb. Magnetic Pull (6207-80A)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- HHIP Mini Centered V-Magnet (4401-0814)
- Insize Precision Measuring Tools