Shop All Indicator Holders, Bases, and Stands
Insize
Magnetic Stand, 132 lb. Magnetic Pull
Mfr # 6200-60
Zoro # G2548782
original price:
$63.09
29% off
new price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 132
- Base Size (In.) 1-31/32 W x 2-3/8 D x 2-11/64 H
- Rod Dia. (In.) 0.394
- Upright Post Dia. (In.) 0.472
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6200-60
- Zoro # G2548782
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-31/32 W x 2-3/8 D x 2-11/64 H |
Rod Dia. (In.) | 0.394 |
Upright Post Dia. (In.) | 0.472 |
Overall Length (In.) | 9-3/32 |
Base Size | 2.362 in L x 1.969 in W x 2 1/5 in H |
Working Length of Upper Arm | 6.496 in |
Base Thread Size | M8 x 1.25 |
Base Height | 2 13/64 in |
Base Width | 1 31/32 in |
Centering Arm Shank Size | 3/8 in (Dia.); 8 mm (Dia.) |
Working Length of Post/Lower Arm | 6.929 in |
Base Length | 2 23/64 in |
Description
Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 2 13/64 in, Base Length 2 23/64 in, Base Size 2.362 in L x 1.969 in W x 2 1/5 in H, Base Type Magnetic, Base Width 1 31/32 in, Compatible Indicator Mounts 3/8 in, 4 mm, 8 mm, Holding Power 132 lbf, Maximum Reach 13.425 in, Step Type V Step, Working Length of Post/Lower Arm 6.929 in, Working Length of Upper Arm 6.496 in, Base Thread Size M8 x 1.25, Construction Steel, Includes Snug Yes, Magnet Type On/Off Knob, Screw Type Knob
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Diamond Rim Blade, Segmented, 14" (75486)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-328)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6210-81E)
- INSIZE INSIZE Flex Arm Magnetic Stand, 6207-80a (6207-80A)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- NOGA Magnetic Base, 25" L, 0.800" Rod dia, Steel (MA61003)
- Insize Indicator Holders, Bases, and Stands