Shop All Magnetic Pickup Tools
Insize
Magnetic Retrieval Tool, 11 1/4"-22 7/8
Mfr # 7161-1
Zoro # G5134998
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic, Telescoping
- Size 582mmx8mm
- Length 178mm ~ 582mm
- Diameter 8 mm
- Extended Length 582 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7161-1
- Zoro # G5134998
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 582mmx8mm |
Length | 178mm ~ 582mm |
Diameter | 8 mm |
Extended Length | 582 mm |
Pickup Length | 5/8 in |
Extended Length - Maximum | 22 7/8 in |
Head Diameter | 1/4 in |
Compressed Length | 11 1/4 in |
Details
Item | Magnetic Retrieval Tool |
Type | Magnetic, Telescoping |
Pull Capacity | 9/20 kgf |
Shaft Material | Stainless Steel |
Material | Brass and Chrome Plated |
Handle Material | Brass |
Features | Pick Up Metal Parts From Hidden Areas, Rotation Of The Magnetic Head 360 Degrees |
Application | Pick Up Metal Parts From Hidden Areas |
Handle Type | Telescoping, Adjustable |
Operation | Pick Up Metal Parts From Hidden Areas, Rotation Of The Magnetic Head 360 Degrees |
Includes | Storage Case |
Product Type | Magnetic Retrieval Tool |
Flexibility | Rigid |
Shaft Type | Telescoping |
Head Type | Magnet |
Compatible Thickness - Maximum | 15/64 in |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum 15/64 in, Compressed Length 11 1/4 in, Extended Length - Maximum 22 7/8 in, Flexibility Rigid, Handle Material Brass, Head Diameter 1/4 in, Includes Storage Case, Jaw Capacity Not Applicable, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Pick Up Metal Parts From Hidden Areas, Rotation Of The Magnetic Head 360 Degrees , Head Type Magnet, Shaft Type Telescoping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF99)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN Pouch (69860)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (402357)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- INSIZE Magnetic Retrieval Tool, 6 3/4"-22 3/8 (7163-1)
- FLEMING SUPPLY Telescoping Magnetic Pick-Up Tool- 24-40-Inch with 50lb. Pull Capacity for Small Metal Parts (595690KKC)
- PERFORMANCE TOOL 24 In Telescopic Magnetic Pickup Tool, W1200C (W1200C)
- MAG-MATE Magnetic Pick-Up Tool, Ceramic, Magnetic (MM06X38)
- ULLMAN Pick-Up Tool, Mag, Flex, 21-9/16 In, 1.5 lb (No. 14x)
- FLEMING SUPPLY Fleming Supply 25lb Pull Magnetic Pickup Tool with Quick Release Handle (965057XLP)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- Insize Inspection and Retrieving Tools