Shop All Gauge Blocks and Clamps
This Product is Discontinued
Insize
Magnetic Induction V-Block Set, Steel (Discontinued)
Mfr # 6899-1
Zoro # G1185482
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.240 to 1.970
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6899-1
- Zoro # G1185482
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Width (In.) | 2 3/8 in |
Length (In.) | 1 7/8 in |
Height (In.) | 1 7/8 in |
Details
Item | Magnetic Induction V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.240 to 1.970 |
Application | For Inspection Workpieces, Machining |
Number of Pieces | 2 |
Includes | Case |
Holes | 0 |
Description
Item Magnetic Induction V-Block Set
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.