Shop All Hardness Testers
Insize
Magnetic Hardness Tester, Res. 1 HR
Mfr # ISHR-M111
Zoro # G4561862
product price: $7,593.99
/ea
Free Shipping & Returns
$7,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISO 6508, ASTM E18
- Scales HRA, HRB, HRC, HRD, HRF, HRG
- Measuring Range 10kg
- Indenter Ball, Diamond
- Features Lifting Handle, Load/Unload Hand Wheel, Magnetic Force Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHR-M111
- Zoro # G4561862
- Country of Origin China
- Category Hardness Testers
Details
Item | Magnetic Hardness Tester |
Type | ISO 6508, ASTM E18 |
Scales | HRA, HRB, HRC, HRD, HRF, HRG |
Measuring Range | 10kg |
Indenter | Ball, Diamond |
Features | Lifting Handle, Load/Unload Hand Wheel, Magnetic Force Switch |
Includes | Flat Anvil for Test Block, Hardness Test Block, Lifting Handle, Load/Unload Handwheel, Magnetic Force Switch, Magnifier with Led, Supports for Cylinder or Tube Workpieces |
Resolution | 1 HR |
Description
Magnetic Hardness Tester, ISO 6508, ASTM E18, Scales HRA, HRB, HRC, HRD, HRF, HRG, Measuring Range 10kg, Resolution 1 HR, Indenter Ball, Diamond, Features Lifting Handle, Load/Unload Hand Wheel, Magnetic Force Switch, Includes Flat Anvil for Test Block, Hardness Test Block, Lifting Handle, Load/Unload Handwheel, Magnetic Force Switch, Magnifier with Led, Supports for Cylinder or Tube Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Planer Knife Setting Jig (19612)
- KYOCERA External Grooving Toolholder, KKCR 82DF (KKCR82DF)
- ABB Crimping Tool Die (13474)
- WILDE 1/4" x 16" LINING UP BAR-BULK (LB 832.NP/MP)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-BRV-U)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- HHIP 60-70HRC Rockwell Standard Test Block (8902-0170)
- Insize Measuring and Layout Tools