Shop All Hardness Testers
Insize
Magnetic Hardness Tester, Res. 1 HR
Mfr # ISHR-B141
Zoro # G4561652
product price: $9,039.99
/ea
Free Shipping & Returns
$9,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISO 6508, ASTM E18
- Scales HRA, HRB, HRC, HRD, HRF, HRG
- Measuring Range 20 to 650HBW
- Magnification 40X
- Indenter Ball, Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISHR-B141
- Zoro # G4561652
- Country of Origin China
- Category Hardness Testers
Details
Item | Magnetic Hardness Tester |
Type | ISO 6508, ASTM E18 |
Scales | HRA, HRB, HRC, HRD, HRF, HRG |
Measuring Range | 20 to 650HBW |
Magnification | 40X |
Indenter | Ball, Diamond |
Resolution | 1 HR |
Features | Lifting Handle, Load/Unload Hand Wheel, Magnetic Force Switch |
Includes | Flat Anvil for Test Block, Hardness Test Block, Magnifier with Led, Measuring Microscope, Supports for Cylinder Or Tube Workpieces |
Description
Magnetic Hardness Tester, ISO 6508, ASTM E18, Scales HRA, HRB, HRC, HRD, HRF, HRG, Measuring Range 20 to 650HBW, Resolution 1 HR, Magnification 40X, Indenter Ball, Diamond, Features Lifting Handle, Load/Unload Hand Wheel, Magnetic Force Switch, Includes Flat Anvil for Test Block, Hardness Test Block, Magnifier with Led, Measuring Microscope, Supports for Cylinder Or Tube Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Plug TC-LT Spiral Point Tap (030000TC)
- GEARWRENCH 2" 12 Point Long Pattern Satin Combination Wrench (81823)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPB0103RPF)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 2 (12068)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- INSIZE Handheld Digital Durometer, Shore A Scale (ISH-DSA)
- INSIZE Hardness Tester, Res. 0.1 HR, USB (ISH-RSR400-U)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- Insize Measuring and Layout Tools