Shop All Gauge Blocks and Clamps
Insize
Magnetic Block, Hardened Steel, 2-13/16" W
Mfr # 6898-150
Zoro # G7136427
product price: $1,371.99
/ea
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Hardened steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Application For Light Milling, Drilling, Inspection of Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6898-150
- Zoro # G7136427
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Width (In.) | 2 13/16 in |
Height (In.) | 3 5/16 in |
Length (In.) | 3 5/16 in |
Details
Item | Magnetic Block |
Shape | V Block |
Material | Hardened steel |
Grade | ASME 0 |
Application | For Light Milling, Drilling, Inspection of Round |
Holes | 0 |
Includes | Case |
Number of Pieces | 3 |
Description
Magnetic Block, Material Hardened Steel, Grade ASME 0, Nominal Size No Nominal Size, Shape V Block, Includes Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Small Flat Pry Bar, 5-1/2" L (222)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446845)
- STEALTHMOUNTS Bit Holder for Milwaukee M18- 2 Pack, 2PK (BH-MW18-RED-2)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- VERMONT GAGE Pin Gage, Minus, 0.263 In, Black (911226300)
- Insize Precision Measuring Tools