Shop All Precision Measuring Accessories
Insize
Magnetic Back For Digital/Dial Indicator
Mfr # 7331-M2
Zoro # G2551768
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator Accessory Backs Magnetic
- Application Manufacturing, Metal Working, Quality Control
- For Use With Digital Indicators
- Height (In.) 17/32 in
- Dia. (In.) 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7331-M2
- Zoro # G2551768
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 17/32 in |
Dia. (In.) | 2-1/8 in |
Size | 0.53125 in x 2.125 in |
Details
Item | Magnetic Back |
Type | Indicator Accessory Backs Magnetic |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Digital Indicators |
Back Type | Magnetic |
Compatible with Manufacturer Model No. | INSIZE brand 2318 |
Compatible with AGD Number | AGD 1 |
Description
The InSize 7331-M2 Magnetic Back is a precision measuring accessory that can be used with digital and dial indicators. The magnetic back fits any InSize brand 2318 indicator. It has a height of 17/32 in. and a diameter of 2 1/8 in. Ideal for manufacturing, metal working, and quality control applications, the magnetic back will work with all your dial or digital indicators. This InSize Magnetic Back will meet all your requirements when it comes to precise measurements.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slide Hammer, 4 In. L, 2-1/2 lb. (J4260H)
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TX (J4979TX)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 7 jaw with lever bypass and jaw release, OH, UG, 200 A, up to 600 VAC three phase 4W (UTH7213T)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Depth Base Attachment (6140)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE H Scriber (6990-300A)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- STM 246 Block (230872)
- Insize Set Up & Alignment Tools