Shop All Rulers and Straight Edges
Insize
Magnalium Straight Edge, Length 120"
Mfr # 4180-3000
Zoro # G400455001
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,044.99
Free 30-Day Returns
Key Features
- Construction Magnalium
- Accuracy Flatness: 1890 uin, Parallelism: 2835 uin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4180-3000
- Zoro # G400455001
- UPC # 6928640320583
- Country of Origin Unknown
- Category Rulers and Straight Edges
Details
Construction | Magnalium |
Accuracy | Flatness: 1890 uin, Parallelism: 2835 uin |
Description
Magnalium Straight Edge, Length 120"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 987XL SATURN 72" (987-41X-72)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19076)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- BETA Fiberglass Folding Ruler, 2mx17mm (016900220)
- Insize Measuring and Layout Tools