Shop All Rulers and Straight Edges
Insize
Magnalium Straight Edge, Length 100"
Mfr # 4180-2500
Zoro # G200455065
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,614.99
Free 30-Day Returns
Key Features
- Construction Magnalium
- Accuracy Flatness: 866 uin, Parallelism: 1299 uin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4180-2500
- Zoro # G200455065
- UPC # 6940561937565
- Country of Origin Unknown
- Category Rulers and Straight Edges
Details
Construction | Magnalium |
Accuracy | Flatness: 866 uin, Parallelism: 1299 uin |
Description
Magnalium Straight Edge, Length 100"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- PROTO 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/16 in L (J77270P)
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. (48PW83)
- JONARD TOOLS Security Shield Tool, 7/16 In (SST-716)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- INSIZE Steel Rule, SS, 8" L, Unfinished, 1/32" W (7110-200)
- INSIZE Straight Edge, SS, 19-11/16"L, Satin Chrome (4700-500)
- STARRETT Steel Straight Edge, No Bevel, 24 In (380-24)
- Insize Rulers and Straight Edges