Shop All Precision Steel Squares
Insize
Machinist Square, 7-29/32 x 5-7/64" Sz
Mfr # 4762-200
Zoro # G1194975
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Squareness (In.) 0.0015 in (Inside), 0.0016 in (Outside)
- Construction Stainless Steel
- Graduations None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4762-200
- Zoro # G1194975
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 7 29/32 in x 5 7/64 in |
Details
Item | Precision Steel Square with Wide Base |
Material | Stainless Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.0015 in (Inside), 0.0016 in (Outside) |
Construction | Stainless Steel |
Graduations | None |
With Wide Base | Yes |
Angle | 60 Degrees |
Squareness - Inch | 0.0015 in (Inside); 0.0016 in (Outside) |
Description
Precision Steel Square with Wide Base, Material Stainless Steel, Angle 60 Degrees , Number of Pieces 1, Outside Dimensions 7 29/32 in x 5 7/64 in, Construction Stainless Steel, Squareness - Inch 0.0015 in (Inside); 0.0016 in (Outside), With Wide Base Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 6 Points (B-624)
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EHS25054)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD22033)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Double Square, Carbon Steel (2277-2)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4747-120)
- HHIP 8 X 5" WID e Base Square (4901-1218)
- Insize Precision Measuring Tools