Shop All Precision Steel Squares
Insize
Machinist Square, 7-29/32 x 5-7/64" Sz
Mfr # 4760-1200
Zoro # G1194844
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Squareness (In.) 0.0015 in (Inside), 0.0016 in (Outside)
- Construction Stainless Steel
- Outside Dimensions 7 29/32 in x 5 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4760-1200
- Zoro # G1194844
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 7 29/32 in x 5 7/64 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Squareness (In.) | 0.0015 in (Inside), 0.0016 in (Outside) |
Construction | Stainless Steel |
With Wide Base | No |
Angle | 60 Degrees |
Graduations | None |
Squareness - Inch | 0.0015 in (Inside); 0.0016 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 60 Degrees , Number of Pieces 1, Outside Dimensions 7 29/32 in x 5 7/64 in, Construction Stainless Steel, Squareness - Inch 0.0015 in (Inside); 0.0016 in (Outside), With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1 Awg Die For Ek410 (KC4-1)
- WILTON Wire Brush 7020/7040 (5714111)
- STARRETT Diamond Grit Hole Saw, 1-1/8 in, 29mm (KD0118-N)
- GOLDBLATT Blue Steel Wood Handled Pool Trowel 14 in. x 4in. (G06103)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- STARRETT Precision Steel Square, SS, 13 1/2 x 7 In (3020-12)
- Insize Precision Measuring Tools